30W (6A) USB Dual Type-C/C Wall Outlet Charger with 15A Tamper-Resistant Outlet, Black

Item #: 2641952

Cat #: T5637-E

UPC: 078477000908

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Black

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Black
Also known as: 078477000908, T5637-E

Specifications

Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: USB-C
Color: Black
NEMA Configuration: 5-15R
Amps: 15
Type: USB-C