MOLDED CASE CIRCUIT BREAKER 600V 600A

Item #: 2642007

Cat #: NLDF36600U31XTW

UPC: 785901874997

to view pricing and more.
MOLDED CASE CIRCUIT BREAKER 600V 600A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 600A

Range of molded case circuit breakers (MCCBs) compliant with industry standards IEC 60947-2 and UL 489. They feature high performance thermal-magnetic and electronic trip units from 15 to 600 A

Also known as: 785901874997, NLDF36600U31XTW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65