ThermTrans, Self-Lam Label, Vinyl, 2.00"

Item #: 264216

Cat #: S200X650VATY

UPC: 074983439935

to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl is supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.5" (38.1 mm) high for 1/0 - 250 wires and a clear overlaminate. It is 2.0" wide and 6.5" long

Overview

The thermal transfer self-laminating adhesive label is made of vinyl is supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.5" (38.1 mm) high for 1/0 - 250 wires and a clear overlaminate. It is 2.0" wide and 6.5" long
Also known as: 074983439935, S200X650VATY

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White