Conduit Body, Type: T, FM35, Size: 4", Material: Malleable Iron.

Item #: 264238

Cat #: T400-M

UPC: 781381688550

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM35, Size: 4", Material: Malleable Iron.

Overview

Conduit Body, Type: T, FM35, Size: 4", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688550, T400-M

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in