Breaker, 40A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 26425

Cat #: THED136040

UPC: 783164062939

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs

Overview

Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic, No Lugs
Also known as: 783164062939, THED136040

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 40
Volts AC: 600
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 40
Family / Style: E150
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA