20A WR Commercial Grade Duplex Receptacle, White

Item #: 264251

Cat #: BR20WHIWR

UPC: 783585144665

to view pricing and more.
Documents & Guides
Weather Resistant Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

Weather Resistant Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - White

The HUBBR20WHIWR commerical/industrial weather resistant receptacle complies with all national electrical code requirements. This item features a tamper-resistant shutter, smooth face, wrap-around galvanized steel strap and triple wipe contacts. Self grounding.

Also known as: 783585144665, BR20WHIWR

Features & Benefits

  • Weather-resistance complies with national electrical code requirements
  • Smooth face
  • Wrap-around galvanized steel strap
  • Triple wipe contacts

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White