HYDR-BB-CUT - HYDR BUSBAR CUTTER

Item #: 2642634

Cat #: 545690

UPC: 782856613213

Sign In or Register to view pricing and more.
Documents & Guides
HYDR-BB-CUT - HYDR BUSBAR CUTTER

Overview

HYDR-BB-CUT - HYDR BUSBAR CUTTER

Hydraulic busbar cutter for copper and aluminum busbars. Produces clean, flat cuts with visual cutting shields, robust mechanics and easy blade maintenance — a durable shop tool with replacement blades available. RoHS compliant.

Also known as: 782856613213, 545690

Features & Benefits

  • Works with copper or aluminium busbar
  • Produces a flat and clean cut edge
  • Clear plastic shields allow for visual inspection of cutting position
  • Strong mechanical assembly
  • Replacement blade available
  • Easy access for blade maintenance
  • RoHS compliant

Specifications

Height: 15.550 in
Depth: 9.450 in
Width: 11.260 in
Height: 15.550 in
Width: 11.260 in
Depth: 9.450 in