Slotted Duct, Halogen Free, 3.14" W x 5" D x 6' L, White

Item #: 264307

Cat #: NE3X5WH6

UPC: 074983215089

Sign In or Register to view pricing and more.
Panduct® type NE halogen-free wiring duct, 3.14" W x 5" H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type NE halogen-free wiring duct, 3.14" W x 5" H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® type NE halogen-free wiring duct, 3 W x 5 H, 6' length, halogen-free, white.

Also known as: 074983215089, NE3X5WH6

Specifications

Color: White
Height: 5 in
Length: 6 ft
Width: 3.140 in
Material: Halogen-Free Polyphenylene Oxide
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Height: 5 in
Width: 3.140 in