1
more

Compression Lug, 1-Hole, Copper, 8 AWG, 1/4" Stud Size, Red
Item #: 26431
Cat #: 54130
UPC: 786210541303
to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Red, Die Code: 21.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Red, Die Code: 21.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541303, 54130
Specifications
| Color: | Red |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 |
| Stud Size: | 1/4 in |
| Color: | Red |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 8 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/4 in |