Conduit Body, Type TA, 2", Form 7, Iron

Item #: 264314

Cat #: TA67

UPC: 781381507240

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type TA, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type TA, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507240, TA67

Specifications

Family / Style: Form 7
Type: Type TA
Diameter: 2 in
Material: Iron Alloy
Family / Style: Form 7
Diameter: 2 in
Type: Type TA
Material: Iron Alloy