This product has been discontinued.
Sign In or Register to view pricing and more.
Overview
Remote Switch, 277V, Maestro, WhiteMaestro Remote Switch, 277V, Multi-Location, Companion, Up to Nine Companion Switches for One Maestro, Color: White.
Maestro Companion switch for multi-location use, 277V, Gloss finish in white
Also known as: MA-AS-277-WH
Specifications
Type: | Remote Switch, Wireless, Decora, Multi-Location |
Family / Style: | Maestro |
Volts AC: | 277 |
Color: | White |
Mounting: | Knuckle |
Type: | Remote Switch, Wireless, Decora, Multi-Location |
Volts AC: | 277 |
Mounting: | Knuckle |
Family / Style: | Maestro |
Color: | White |
Customer Reviews
No reviews for this product
(0)