4-Way Cable Tie Mounting Base, 0.14", White
Item #:
264334
Cat #:
MB3A10C2
UPC:
089306023463
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/SR T50, White, 100/pkg
Overview
Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/SR T50, White, 100/pkg
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306023463, MB3A10C2, Sticky Back
Specifications
Color: | White |
Mounting: | Adhesive, 0.120 in Screw Hole |
Width: | 0.750 in |
Material: | Nylon |
Length: | 0.750 in |
Color: | White |
Width: | 0.750 in |
Length: | 0.750 in |
Mounting: | Adhesive, 0.120 in Screw Hole |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)