Conduit Body, Type: TB, Form 85, Size: 2", Aluminum

Item #: 264339

Cat #: TB200A

UPC: 781381320634

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, Form 85, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Form 85, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381320634, TB200A

Specifications

Type: Type TB
Diameter: 2 in
Material: Aluminum
Type: Type TB
Material: Aluminum
Diameter: 2 in