This product has been discontinued.

Fan Control, Decorator, 7-Speed, 4A, 120V, Ivory
Item #: 264342
Cat #: MA-FQ3-IV
UPC: 027557245395
to view pricing and more.
Documents & Guides
Fan Control, Decorator, 7-Speed, Multi-Location, 4A, 120V, Ivory.
Overview
Fan Control, Decorator, 7-Speed, Multi-Location, 4A, 120V, Ivory.
Maestro Multi-location package with companion fan control, 120V/4A in ivory
Also known as: 027557245395, MA-FQ3-IV
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Mounting: | Surface |
| Color: | Ivory |
| Volts AC: | 120 |
| Mounting: | Surface |
| Family / Style: | Maestro |
| Color: | Ivory |