Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 100/PK

Item #: 264343

Cat #: PLT6H-C

UPC: 074983387762

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 100/PK

Overview

Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 100/PK
Also known as: 074983387762, PLT6H-C

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 20.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 20.900 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy