Cable Tie, 20.9L (530mm), Heavy, 100/PK

Item #: 264350

Cat #: PLT6H-C0

UPC: 074983387779

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, heavy cross section, 20.9 (530mm) length, weather resistant nylon 6.6, black, 100/PK

Overview

Pan-Ty® locking tie, heavy cross section, 20.9 (530mm) length, weather resistant nylon 6.6, black, 100/PK
Also known as: 074983387779, PLT6H-C0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 20.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Color: Black
Length: 20.900 in
Product Thickness: 0.078 in
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy