1
more

Cable Tie, Light-Heavy, 21.9" Long, UV Nylon, Black, 50/Pack
Item #: 264356
Cat #: PLT6LH-L0
UPC: 074983368921
to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 21.9 Inch Long, .300 Inch Wide, 6" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Overview
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 21.9 Inch Long, .300 Inch Wide, 6" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Panduit PLT6LH-L0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 21.9" (556mm) length. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 50.
Also known as: 074983368921, PLT6LH-L0
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 21.900 in |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Length: | 21.900 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |