Pan-Ty® PLT8H-C0 Cable Tie, Black, UV PA6.6, 30.6"L, 175lb, PK100

Item #: 264361

Cat #: PLT8H-C0

UPC: 074983567355

Sign In or Register to view pricing and more.
Documents & Guides
Panduit PLT8H-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Overview

Panduit PLT8H-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983567355, PLT8H-C0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 30.600 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Color: Black
Length: 30.600 in
Product Thickness: 0.078 in
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy