Cable Tie, Light-Heavy, Nylon, Natural, 27.6" Long, 50/PK

Item #: 264368

Cat #: PLT8LH-L

UPC: 074983541720

to view pricing and more.
Cable Tie, Light-Heavy, Nylon, Natural, 27.6" Long, 50/PK

Overview

Cable Tie, Light-Heavy, Nylon, Natural, 27.6" Long, 50/PK
Also known as: 074983541720, PLT8LH-L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.600 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 27.600 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in