MINIATURE CIRCUIT BREAKER 600V 70A

Item #: 2643748

Cat #: EJB36070

UPC: 785901407249

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 600V 70A

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 70A, 3 pole, and has an operating voltage of 600Y/347 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 630A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 1800A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. HACR rated.

Also known as: 785901407249, EJB36070

Specifications

Standards: California Proposition 65
Standards: California Proposition 65