LED PAR38 Lamp, 27K, Dimmable

Item #: 2644265

Cat #: 13PAR38/COR/927/F25/DIM/P/ULW/T20-6/1FB

UPC: 046677586119

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. 6NC: 586115, 12NC: 929003736904, Product Name: 13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. 6NC: 586115, 12NC: 929003736904, Product Name: 13PAR38/COR/927/F25/DIM/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586119, 13PAR38/COR/927/F25/DIM/P/ULW/T20-6/1FB

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°