This product has been discontinued.

Fuse, 20 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V
Item #: 26443
Cat #: ABC-20
UPC: 051712700160
to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Overview
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Also known as: 051712700160, ABC-20
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Amps: | 20 |
| Type: | Ceramic, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Type: | Ceramic, Electronic |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Amps: | 20 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 10 kA |