Compression Lug, 1-Hole, Copper, 500 MCM, 1/2" Stud Size, Brown

Item #: 26444

Cat #: 54118

UPC: 786210541181

to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Brown, Die Code: 87.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Brown, Die Code: 87.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541181, 54118

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 500
Material: Copper
Volts AC: 600
Stud Size: 1/2 in