This product may not be available in all locations.

to view pricing and more.
Documents & Guides
PILOT LIGHT 120V 30MM SK +OPTIONS
Overview
PILOT LIGHT 120V 30MM SK +OPTIONS
This illuminated pilot light with red integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901398684, 9001SKP38LR
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |