BUSS SMALL DIMENSION FUSE

Item #: 2644748

Cat #: BK/MDL-V-2-R

UPC: 051712652575

to view pricing and more.
Documents & Guides
BUSS SMALL DIMENSION FUSE

Overview

BUSS SMALL DIMENSION FUSE
Also known as: 051712652575, BK/MDL-V-2-R

Specifications

Diameter: 0.250 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Speed: Slow Blow
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Glass
Mounting: Cartridge
Speed: Slow Blow