Dual-Head LED Emergency Light, 65K, White

Item #: 2645171

Cat #: KT-EM-TP3-WHWL-SD

UPC: 843654165134

to view pricing and more.
Documents & Guides
Emergency Light Thermo Plastic Style 3 Wet Rated White Color 6500K Dual Heads Surface Mount 120/277 Vac Input Emergency Battery Backup

Overview

Emergency Light Thermo Plastic Style 3 Wet Rated White Color 6500K Dual Heads Surface Mount 120/277 Vac Input Emergency Battery Backup
Also known as: 843654165134, KT-EM-TP3-WHWL-SD

Specifications

Color Temperature: 6500 (Daylight)
Color: White
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Volts AC Range: 120 - 277
Color: White