REXEL logo

T-RES, COM GRD, 20A 125V, 5-20R, IV, SW

Item #: 26459
Cat #: CR20ITR
UPC: 783585144290
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Ivory, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Ivory, Single Pack
Also known as: 783585144290, CR20ITR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Specification Grade, Duplex
Amps: 20
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Specification Grade, Duplex
Color: Ivory
Amps: 20
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)