BUSS SMALL DIMENSION FUSE

Item #: 26460

Cat #: ABC-15

UPC: 051712700153

to view pricing and more.
15A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse

Overview

15A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: 051712700153, ABC-15

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Volts DC: 125
Type: Fuse, Electronic
Diameter: 1/4 in
Amps: 15
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 15
Mounting: Cartridge
Length: 1 1/4 in
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 10 kA