Wireless Dimmer, 600W, Digital Fade, Brown

Item #: 264618

Cat #: MRF2-6MLV-BR

UPC: 027557665285

to view pricing and more.
Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Brown

Overview

Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Brown

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665285, MRF2-6MLV-BR

Specifications

Color: Brown
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Multi-Location
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Volts AC: 120
Type: Low Voltage, Magnetic, Multi-Location
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Poles: 1
Dimmable: Yes