4
more

In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Polycarbonate, Black
Item #: 2646868
Cat #: WP7000BL
UPC: 078275159143
to view pricing and more.
In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Vertical/Horizontal Mount, 5.500 x 3.750 x 1.500 Inch, UV Stabilized Polycarbonate, Black
Overview
In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Vertical/Horizontal Mount, 5.500 x 3.750 x 1.500 Inch, UV Stabilized Polycarbonate, Black
Extra-Duty Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275159143, WP7000BL
Specifications
| Material: | Polycarbonate |
| Mounting: | Horizontal/Vertical |
| Color: | Black |
| Gangs: | 1 |
| Height: | 5.500 in |
| Width: | 3.750 in |
| Depth: | 1.500 in |
| Material: | Polycarbonate |
| Color: | Black |
| Height: | 5.500 in |
| Depth: | 1.500 in |
| Mounting: | Horizontal/Vertical |
| Gangs: | 1 |
| Width: | 3.750 in |