Diva Duo Dimmer, 600W, 120V, Ivory

Item #: 264723

Cat #: DVW-600PH-IV

UPC: 027557528016

to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Ivory. **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Ivory. **Clamshell Packaging**

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole,preset, clamshell packaging, 120V/600W in ivory

Also known as: 027557528016, DVW-600PH-IV

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decorator
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole, Decorator
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: Ivory
Dimmable: Yes