HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Item #: 2647329

Cat #: 559010

UPC: 782856579281

Sign In or Register to view pricing and more.
Documents & Guides
HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Overview

HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Hydraulic shearing tool for Flexibar that cleanly cuts through insulation without deformation or burrs. Works with all Flexibar sizes, includes clear shields for alignment and offers replacement blades. RoHS compliant.

Also known as: 782856579281, 559010

Specifications

Height: 13.430 in
Width: 11.020 in
Depth: 9.450 in
Height: 13.430 in
Depth: 9.450 in
Width: 11.020 in