HYDR-PMP-115V - HYDR PUMP & FOOT CON 115V

Item #: 2647330

Cat #: 545701

UPC: 782856613282

Sign In or Register to view pricing and more.
Documents & Guides
HYDR-PMP-115V - HYDR PUMP & FOOT CON 115V

Overview

HYDR-PMP-115V - HYDR PUMP & FOOT CON 115V

Hydraulic pump and foot controller for single hydraulic Flexibar/busbar tools or the Flexibar Work Center. Includes hose with quick-release coupler and dual-pedal foot controller (on/off/safety) — dependable power source or spare unit for hydraulic tooling.

Also known as: 782856613282, 545701

Features & Benefits

  • Directly connects to a single hydraulic tool for operation or can be used as a spare for the Hydraulic nVent ERIFLEX Flexibar and Busbar Work Center
  • Pump includes hose with quick-release coupler
  • Foot controller includes two pedals with off, on and safety off positions

Specifications

Weight: 40 lb
Volts AC: 115
Weight: 40 lb
Volts AC: 115