Decorator Dimmer, 450W, Digital Fade, Maestro, Gray

Item #: 264747

Cat #: MALV-600-GR

UPC: 027557687683

Sign In or Register to view pricing and more.
Maestro Decorator Dimmer, 600VA / 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Gray

Overview

Maestro Decorator Dimmer, 600VA / 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Gray

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687683, MALV-600-GR

Specifications

Wattage: 450
Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Wattage: 450
Family / Style: Maestro
Poles: 1
Volts AC: 120
Color: Gray