Connecting Strip, Shrt.br, af09-16, 3 Pole

Item #: 2647668

Cat #: LY16-4

UPC: 471523130848

to view pricing and more.
Documents & Guides
ABB LY16-4 Connecting Strip, Shrt.br, af09-16, 3 Pole

Overview

ABB LY16-4 Connecting Strip, Shrt.br, af09-16, 3 Pole

LY16-4 Connecting Strip is designed for AF09..AF16 to obtain a star point (3 parallel-connected poles), to connect 2 or 3 poles in parallel and thus increase the AC load, or to connect 2 poles in series and thus increase the DC load. This solution is easy and quick to connect and to increase the load performance. It is also safe with insulated piece: IP20 in front face.

Also known as: 471523130848, LY16-4

Specifications

Poles: 3
Mounting: Snap On
Color: Gray
Family / Style: Entrelec
Poles: 3
Color: Gray
Mounting: Snap On
Family / Style: Entrelec