HPS Wallpack

Item #: 264776
Cat #: HPWM70P
UPC: 662401326679
Sign In or Register to view pricing and more.
Documents & Guides
Tallpack, 70W HPS, Wet Location, 120V, Photocontrol, Color: Bronze.

Overview

Tallpack, 70W HPS, Wet Location, 120V, Photocontrol, Color: Bronze.
Also known as: 662401326679, HPWM70P

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Light Technology: HID
Wattage: 70
Color: Bronze
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)