Power Distribution Block, 2P, 175A, 600VAC, 1 Main/1 Branch

Item #: 264788
Cat #: 9080LBA162101
UPC: 785901097297
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block

Overview

Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Also known as: 785901097297, 9080LBA162101

Specifications

Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Color: Black
Standards: California Proposition 65
Type: Non-Insulated, Distribution Block
Volts AC: 600

Customer Reviews

No reviews for this product
(0)