REXEL logo

T-RES, COM GRD, 20A 125V, 5-20R,WH, SW

Item #: 26479
Cat #: CR20WHITR
UPC: 783585144306
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack
Also known as: 783585144306, CR20WHITR

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)