Power Distribution Block, Linergy, 1P, 1 Line, 8 Load, 335A CU, 270A AL, 600VAC

Item #: 264811

Cat #: 9080LBA164108

UPC: 785901097358

to view pricing and more.
Power Distribution Block, Linergy, 1-Pole, 1 Line, 8 Load, 335 Amp CU, 270 Amp AL, 600 Volt AC

Overview

Power Distribution Block, Linergy, 1-Pole, 1 Line, 8 Load, 335 Amp CU, 270 Amp AL, 600 Volt AC

Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This one pole block has one lug opening on the line (main) side and eight lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 600 kcmil copper or aluminum wire. The load side lug is rated to accept one #14 to #2 copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 335 amperes with copper wire and 270 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.

Also known as: 785901097358, 9080LBA164108

Specifications

Standards: California Proposition 65
Standards: California Proposition 65