Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Black

Item #: 264820

Cat #: NTLV-1000-BL

UPC: 027557677981

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in black

Also known as: 027557677981, NTLV-1000-BL

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 800
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 800
Family / Style: Nova T
Volts AC: 120
Color: Black
Poles: 1