This product may not be available in all locations.
2
more

Power Distribution Block, 2P, 175A, 600VAC, 1 Main/1 Branch
Item #: 264834
Cat #: 9080LBA262101
UPC: 785901156963
to view pricing and more.
Documents & Guides
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Overview
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Also known as: 785901156963, 9080LBA262101
Specifications
| Mounting: | Surface |
| Color: | Black |
| Amps: | 175 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Surface |
| Amps: | 175 |
| Standards: | California Proposition 65 |
| Color: | Black |
| Volts AC: | 600 |