1500w Quartz 240v Outdoor W/lamp Bronze

Item #: 264840

Cat #: LQL1500WL240

UPC: 662401620012

Sign In or Register to view pricing and more.
Documents & Guides
1500W Quartz 240V Outdoor w/Lamp Bronze.

Overview

1500W Quartz 240V Outdoor w/Lamp Bronze.
Also known as: 662401620012, LQL1500WL240

Specifications

Wattage: 1500
Volts AC: 240
Color: Bronze
Material: Aluminum
Wattage: 1500
Color: Bronze
Volts AC: 240
Material: Aluminum