4G16.5/LED/CL/940/120V/E26

Item #: 2648745

Cat #: S21217

UPC: 045923205323

to view pricing and more.
Documents & Guides
4 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

4 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21217 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205323, S21217

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: G16-1/2 (Globe)
Wattage: 4
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: G16-1/2 (Globe)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED