discrete I/O connecting cable - 1 m - for modular base controller

Item #: 264879

Cat #: ABFT20E100

UPC: 389110709912

to view pricing and more.
discrete I/O connecting cable - 1 m - for modular base controller

Overview

discrete I/O connecting cable - 1 m - for modular base controller

This product is part of the Modicon ABE7 range, an offer of connection accessories for IP20 sub-bases. This discrete I/O connecting cable is suitable for modular base controller. The length of this cable is 1m. The cable has AWG 28 gauge with 0.08mm² cable cross section. It is furnished with 20-way HE10 connector for controller side and 20-way HE10 connector for Telefast ABE7 side. It weighs 0.08kg. It is suitable for all types of industrial applications. It is compatible with Advantys Telefast ABE7 and Twido range of products such as TWDDDO32TK, TWDDDI32DK, TWDDDI16DK and TWDDDO16TK. Modicon ABE7 means greater simplicity to rationalize wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.

Also known as: 389110709912, ABFT20E100

Specifications

Standards: California Proposition 65
Standards: California Proposition 65