S-Class® Rapid-Pak® 50' w/Eyelet

Item #: 264883

Cat #: 31-190

UPC: 783250311903

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Fish Tape; S-class, Rapid-pak; Length: 50 Ft; Tape End: Eyelet; Material:nylon Jacket, Structural Glass Core, Fiberglass Tape; Case Diameter: 12 In; Replacement Tape: 31-160; Diameter: 3/16 In

Overview

Ideal; Fish Tape; S-class, Rapid-pak; Length: 50 Ft; Tape End: Eyelet; Material:nylon Jacket, Structural Glass Core, Fiberglass Tape; Case Diameter: 12 In; Replacement Tape: 31-160; Diameter: 3/16 In

S-Class® Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip™ Pro, as well as our own unique Rapid-Pak® design with an easy winder knob. Available in three lengths; 50 ft., 100 ft., and 200 ft. Replacement tapes also available.

Also known as: 783250311903, 31-190

Specifications

Standards: California Proposition 65
Standards: California Proposition 65