15A Commercial Grade Duplex Receptacle, 5-15R, Orange

Item #: 264911

Cat #: IG15CR

UPC: 783585147550

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Commercial Grade, Corrosion Resistant, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Back and Side Wired, Orange

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Commercial Grade, Corrosion Resistant, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Back and Side Wired, Orange

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585147550, IG15CR

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Smooth face
  • Triple wipe contacts

Specifications

Type: Receptacle, Isolated Ground, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Orange
NEMA Configuration: 5-15R
Type: Receptacle, Isolated Ground, Hospital Grade, Duplex, Self-Grounding
Color: Orange
Volts AC: 120
NEMA Configuration: 5-15R