REXEL logo

70 CFM Ceiling Fan/Light, Incandescent

Item #: 26494
Cat #: 741SN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 70, Sones: 3.5, Duct Size: 4", 60W Max Bulb (Incandescent), Color: Satin Nickel Fan, Frosted Glass.

Overview

Ceiling Fan with Light, CFM: 70, Sones: 3.5, Duct Size: 4", 60W Max Bulb (Incandescent), Color: Satin Nickel Fan, Frosted Glass.
A powerful ventilating fan with the look of an elegant glass light fixture.
Also known as: 741SN

Specifications

Color: Brushed Nickel
CFM: 70
Sones: 3.500
Color: Brushed Nickel
Sones: 3.500
CFM: 70

Customer Reviews

No reviews for this product
(0)