
3/4" F2 Male Cord Connector, Straight, Aluminum, White
Item #: 264954
Cat #: SHC1032
UPC: 783585200323
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.38 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: White.
Overview
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.38 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: White.
The Hubbell HUBSHC1032 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200323, SHC1032
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.250 - 0.380 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.250 - 0.380 in |
| Material: | Aluminum |