17A21/FR/LED/E26/950/120V

Item #: 2649755

Cat #: S12446

UPC: 045923124464

to view pricing and more.
Documents & Guides
17 Watt; A21 LED; Frost Finish; Medium Base; 5000K; 120 Volt

Overview

17 Watt; A21 LED; Frost Finish; Medium Base; 5000K; 120 Volt

Satco's S12446 17-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923124464, S12446

Features & Benefits

  • MOL: 5.20 inches, MOD: 2.76 inches
  • Frost Finish
  • Dimmable
  • 5000K Natural White Light
  • 2000 lumens

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Light Technology: LED