ABC 10A BUSS FA 5-IN BOX

Item #: 26498
Cat #: ABC-10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse

Overview

10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: ABC-10

Specifications

Material: Ceramic
Length: 1 1/4 in
Opening: Fast-Acting
Amps: 10
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 10kA
Material: Ceramic
Opening: Fast-Acting
Volts DC: 125
Volts AC: 250
Class: Miniature
Length: 1 1/4 in
Amps: 10
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)